Zoro Homepage

BALL INSERT BEARING

  • Mfr # GYM1111KRRB SGT

  • Zoro # G115549101


product price: $302.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Outer Ring Width
0.866 in
Bearing Industry Number
GYM1111KRRB SGT
Bearing Insert Type
Radial/Deep Groove Ball
Inner Ring Outside Diameter
2.474 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GYM1111KRRB SGT
Zoro #
G115549101
UPC #
-
Country of Origin
United States

Dimensions

Outer Ring Width
0.866 in
Inner Ring Outside Diameter
2.474 in
Ring End to Center Width
0.75 in
Bore Diameter
1 11/16 in
Inner Ring Width
2.031 in
Bore Diameter Tolerance
+/-0.0005 in
Outside Diameter
3 17/32 in

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GYM1111KRRB SGT, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 11/16 in, Closure Double Sealed, Inner Ring Outside Diameter 2.474 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 3 17/32 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.