Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BALL INSERT BEARING

  • Mfr # GYM1112KRRB SGT

  • Zoro # G415549092


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Ball Material Grade
52100
Outside Diameter
3 17/32 in
Inner Ring Outside Diameter
2.474 in
Seal Type
Contact
Ring Material Grade
52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GYM1112KRRB SGT
Zoro #
G415549092
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3 17/32 in
Inner Ring Outside Diameter
2.474 in
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1 3/4 in
Outer Ring Width
0.866 in
Inner Ring Width
2.031 in
Ring End to Center Width
0.75 in

Details

Item
Insert Bearing
Ball Material Grade
52100
Seal Type
Contact
Ring Material Grade
52100
Static Radial Load Capacity
5,100 lbf
Shaft Locking Type
Set Screws
Dynamic Radial Load Capacity
8,800 lbf
Standards
ANSI/ABMA, ISO
Lubricant Material
NLGI 2 Lithum Complex Grease
Ball Material
Alloy Steel
Closure
Double Sealed
Includes
(2) Set Screws
System of Measurement
Inch
Bearing Industry Number
GYM1112KRRB SGT
Bearing Insert Shape
Spherical
Rolling Element Material Grade
52100
Bearing Insert Type
Radial/Deep Groove Ball
Maximum Temperature
250 Degrees F
Application
Industrial
Rolling Element Material
Alloy Steel
Ring Material
Nylon
Seal Material
Nitrile Rubber
Resistance Properties
Corrosion Resistant
Rolling Element Rows
1

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GYM1112KRRB SGT, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/4 in, Closure Double Sealed, Inner Ring Outside Diameter 2.474 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 3 17/32 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.