Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BALL INSERT BEARING

  • Mfr # GYM1115KRRB

  • Zoro # G015563405


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Bearing Industry Number
GYM1115KRRB
Maximum Temperature
250 Degrees F
Lubricant Material
NLGI 2 Lithum Complex Grease
Seal Type
Contact
Rolling Element Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GYM1115KRRB
Zoro #
G015563405
UPC #
-
Country of Origin
Canada

Dimensions

Ring End to Center Width
0.875 in
Inner Ring Outside Diameter
2.747 in
Bore Diameter
1 15/16 in
Bore Diameter Tolerance
+/-0.0005 in
Inner Ring Width
2.187 in
Outside Diameter
3 59/64 in
Outer Ring Width
0.945 in

Details

Item
Insert Bearing
Bearing Industry Number
GYM1115KRRB
Maximum Temperature
250 Degrees F
Lubricant Material
NLGI 2 Lithum Complex Grease
Seal Type
Contact
Rolling Element Rows
1
Static Radial Load Capacity
6,400 lbf
Includes
(2) Set Screws
Dynamic Radial Load Capacity
10,800 lbf
Application
Industrial
Resistance Properties
Corrosion Resistant
Standards
ANSI/ABMA, ISO
Bearing Insert Shape
Spherical
System of Measurement
Inch
Seal Material
Nitrile Rubber
Rolling Element Material
Alloy Steel
Ring Material
Nylon
Ball Material Grade
52100
Bearing Insert Type
Radial/Deep Groove Ball
Rolling Element Material Grade
52100
Shaft Locking Type
Set Screws
Ring Material Grade
52100
Ball Material
Alloy Steel
Closure
Double Sealed

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GYM1115KRRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 15/16 in, Closure Double Sealed, Inner Ring Outside Diameter 2.747 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 0.945 in, Outside Diameter 3 59/64 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.