Zoro Homepage

BALL INSERT BEARING

  • Mfr # UC208-25

  • Zoro # G315549086


product price: $74.79
/ea

Key Features

Static Radial Load Capacity
4,002 lbf
Outside Diameter
3 9/64 in
Bearing Insert Type
Radial/Deep Groove Ball
Outer Ring Width
0.827 in
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC208-25
Zoro #
G315549086
UPC #
-
Country of Origin
Canada

Dimensions

Outside Diameter
3 9/64 in
Outer Ring Width
0.827 in
Bore Diameter
1 9/16 in
Ring End to Center Width
0.748 in

Details

Item
Insert Bearing
Static Radial Load Capacity
4,002 lbf
Bearing Insert Type
Radial/Deep Groove Ball
Shaft Locking Type
Set Screws
Ball Material
Alloy Steel
Ring Material Grade
52100
Maximum Temperature
250 Degrees F
Rolling Element Material Grade
52100
Includes
(2) Set Screws
System of Measurement
Inch
Ball Material Grade
52100
Closure
Double Sealed
Lubricant Material
NLGI 2 Lithum Complex Grease
Seal Material
Nitrile Rubber
Bearing Insert Shape
Spherical
Rolling Element Material
Alloy Steel
Bearing Industry Number
UC208-25
Ring Material
Nylon
Dynamic Radial Load Capacity
6,542 lbf
Standards
ANSI/ABMA, ISO
Rolling Element Rows
1
Seal Type
Contact

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC208-25, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 9/16 in, Closure Double Sealed, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 0.827 in, Outside Diameter 3 9/64 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.