Zoro Homepage

BALL INSERT BEARING

  • Mfr # YA103RR

  • Zoro # G015549089


product price: $61.39
/ea

Key Features

Bearing Insert Shape
Cylindrical
Bearing Insert Type
Radial/Deep Groove Ball
Inner Ring Outside Diameter
1.579 in
Rolling Element Material Grade
52100
Standards
ANSI/ABMA, ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YA103RR
Zoro #
G015549089
UPC #
-
Country of Origin
United States

Dimensions

Inner Ring Outside Diameter
1.579 in
Ring End to Center Width
0.38 in
Outside Diameter
2 7/16 in
Bore Diameter Tolerance
+/-0.0005 in
Outer Ring Width
0.709 in
Inner Ring Width
1.28 in
Bore Diameter
1 3/16 in

Details

Item
Insert Bearing
Bearing Insert Shape
Cylindrical
Bearing Insert Type
Radial/Deep Groove Ball
Rolling Element Material Grade
52100
Standards
ANSI/ABMA, ISO
Ball Material Grade
52100
Closure
Double Sealed
Ring Material
Nylon
Lubricant Material
NLGI 2 Lithum Complex Grease
Shaft Locking Type
Set Screws
Bearing Industry Number
YA103RR
Ball Material
Alloy Steel
Seal Type
Contact
Seal Material
Nitrile Rubber
Dynamic Radial Load Capacity
4,900 lbf
Rolling Element Material
Alloy Steel
Maximum Temperature
250 Degrees F
Includes
(2) Set Screws
Ring Material Grade
52100
Static Radial Load Capacity
2,500 lbf
System of Measurement
Inch
Rolling Element Rows
1

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number YA103RR, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 3/16 in, Closure Double Sealed, Inner Ring Outside Diameter 1.579 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 0.709 in, Outside Diameter 2 7/16 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.