BEARING HOUSED UNIT
- Mfr # QVVFNL19V304SEN
- Zoro # G224395781
product price:Â
$
1,913.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Type
Square
Housing Material
Cast Steel
Mount Hole Center-to-Center Length
6.68 in
Bore Diameter
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QVVFNL19V304SEN
- Zoro #
- G224395781
- UPC #
- -
- Country of Origin
- Unknown
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Square
- Housing Material
- Cast Steel
- Number of Mount Holes
- 4
Dimensions
- Mount Hole Center-to-Center Length
- 6.68 in
- Bore Diameter
- 3.25 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.