Shop TIMKEN
See all product information
Create Account
Belt-V C77
Mfr # C77
Zoro # G421893059
product price:Â $75.85
/eaKey Features
Belt Series
Super Blue Ribbon
V-Belt Section
C
Industry Number
C77
Number of Ribs
1
Top Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C77
- Zoro #
- G421893059
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Top Width
- 7/8 in
- Thickness
- 9/16 in
- Outside Length
- 81.13 in
Details
- Item
- V-Belt
- Belt Series
- Super Blue Ribbon
- V-Belt Section
- C
- Industry Number
- C77
- Number of Ribs
- 1
- Material
- Neoprene (CR), Styrene-Butadiene Rubber (SBR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -35 Degrees to 120 Degrees F
- Standards
- ARPM, DIN, ISO, MPTA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.