Shop TIMKEN
See all product information
Create Account
Belt-V XPB3550
Mfr # XPB3550
Zoro # G921893184
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Metric Power-Wedge Cog-Belt
V-Belt Section
XPB
Industry Number
XPB3550
Number of Ribs
1
Top Width
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XPB3550
- Zoro #
- G921893184
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Top Width
- 17 mm
- Thickness
- 13 mm
- Outside Length
- 3550 mm
Details
- Item
- V-Belt
- Belt Series
- Metric Power-Wedge Cog-Belt
- V-Belt Section
- XPB
- Industry Number
- XPB3550
- Number of Ribs
- 1
- Material
- Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -50 Degrees to 250 Degrees F
- Standards
- ARPM, DIN, ISO, MPTA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.