3L200 FHP V-Belt, 20 in Outside Length, 3/8 in Top Width

  • Mfr # 3L200

  • Zoro # G8722004


product price:  $7.79
/ea

Key Features

V-Belt Type
Fractional Horsepower
Industry Number
3L200
Outside Length
20 in
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3L200
Zoro #
G8722004
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
20 in
Top Width
3/8 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
Industry Number
3L200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.