3L240 FHP V-Belt, 24 in Outside Length, 3/8 in Top Width

  • Mfr # 3L240K

  • Zoro # G8723599


product price:  $11.29
/ea

Key Features

V-Belt Type
Fractional Horsepower
Industry Number
3L240
Outside Length
24 in
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L240K
Zoro #
G8723599
UPC #
38244267026
Country of Origin
United States

Dimensions

Outside Length
24 in
Top Width
3/8 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
Industry Number
3L240

Description

Designed for outdoor power equipment and aggressive applications with heavy shock loads. Delivers high HP, minimal stretch and long service life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.