4L170 FHP V-Belt, 17 in Outside Length, 1/2 in Top Width

  • Mfr # 4L170

  • Zoro # G009909141


product price:  $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Industry Number
4L170
Outside Length
17 in
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4L170
Zoro #
G009909141
UPC #
78520177391
Country of Origin
United States

Dimensions

Outside Length
17 in
Top Width
1/2 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Industry Number
4L170
Material
Fabric Cover, Polyester Cords, Rubber Body
Standards
ARPM
Features
Wrapped Edge Construction; Resists Heat, Oil, Static Conductive
Temp. Range
-22 to 194°F

Description

Durapower II FHP V-Belt Light Duty FHP V-Belt, 4L Section, 1/2 in W Top, 17 in L Outside, 9/32 in THK, SBR/CR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.