Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Metal Bushings

  • Mfr # 1610-1 5/8

  • Zoro # G721898532


product price: $46.85
/ea

Key Features

Bore Bushing Series
1610
Bore Dia.
1.625 in
Material
Sintered Steel, Ductile or Malleable Iron
Hub Type
Taper Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1610-1 5/8
Zoro #
G721898532
UPC #
007096403471
Country of Origin
Unknown

Dimensions

Bore Dia.
1.625 in

Details

Bore Bushing Series
1610
Material
Sintered Steel, Ductile or Malleable Iron
Hub Type
Taper Lock

Description

Timken Belts 1610-1 5/8 Taper Bushing, 1-5/8 in Dia Bore, 2-1/4 in Dia Barrel, 1 in OAL, Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.