Shop TIMKEN BELTS
See all product information
Create Account
Cogged V-Belt, Gold-Ribbon Cog-Belt, AX69, AX, EPDM, 71 in, 1/2 in Top Width
- Mfr # AX69
- Zoro # G509908835
product price:Â
$
18.99
/ea
Key Features
Belt Series
Gold-Ribbon Cog-Belt
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Thickness
11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX69
- Zoro #
- G509908835
- UPC #
- 78520165865
- Country of Origin
- United States
- Item
- Cogged V-Belt
- Belt Series
- Gold-Ribbon Cog-Belt
- V-Belt Section
- AX
- Industry Number
- AX69
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -50 Degrees to 250 Degrees F
- Standards
- ARPM, DIN, ISO, MPTA
Dimensions
- Top Width
- 1/2 in
- Thickness
- 11/32 in
- Outside Length
- 71 in
Description
, EPDM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.