Cogged V-Belt, Power-Wedge Cog-Belt, 3VX560, 3VX, EPDM, 56 in, 3/8 in Top Width
- Mfr # 3VX560
- Zoro # G509909344
product price:Â
$
22.99
/ea
Key Features
Belt Series
Power-Wedge Cog-Belt
V-Belt Section
3VX
Number of Ribs
1
Top Width
3/8 in
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VX560
- Zoro #
- G509909344
- UPC #
- 78520164665
- Country of Origin
- United States
- Item
- Cogged V-Belt
- Belt Series
- Power-Wedge Cog-Belt
- V-Belt Section
- 3VX
- Industry Number
- 3VX560
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -50 Degrees to 250 Degrees F
- Standards
- ARPM, DIN, ISO, MPTA
Dimensions
- Top Width
- 3/8 in
- Thickness
- 5/16 in
- Outside Length
- 56 in
Description
, EPDM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.