Shop TIMKEN BELTS
See all product information
Create Account
Curvilinear Synchronous Belt, 180 Teeth, Synthetic Rubber, 56.693 in Wide, 8 mm Pitch, 1440-8M-50
- Mfr # 1440-8M-50
- Zoro # G809908849
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
8M
Industry Number
1440-8M-50
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
1.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1440-8M-50
- Zoro #
- G809908849
- UPC #
- 78520172591
- Country of Origin
- China
- Item
- Synchronous Belt
- Industry Number
- 1440-8M-50
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 180
- Belt Material
- Synthetic Rubber
- Belt Coating
- Fabric Cover
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 150 Degrees F
- Belt Series
- Synchro-Cog HT
Description
Synchro-Cog HT Synchronous Belt 8M High Torque Belt, 180 Teeth, 8 mm Pitch, 56.693 in OAL, 1.969 in W, Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.