Zoro Homepage

Double Angle V-Belt

  • Mfr # BB118

  • Zoro # G121898859


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Top Width
0.625 in
V-Belt Type
BB
Outside Length
122.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB118
Zoro #
G121898859
UPC #
078520166019
Country of Origin
Unknown

Dimensions

Top Width
0.625 in
Outside Length
122.2 in

Details

V-Belt Type
BB

Description

Timken Belts BB118 Double Angle Heavy Duty V-Belt, BB Section, 21/32 in W Top, 122.6 in L Outside, 17/32 in THK, Fabric/Synthetic Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.