Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Synchro-Cog Timing Belt

  • Mfr # D1100H100

  • Zoro # G721899171


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
220
Outside Length
110 in
Pitch - Timing Belts
0.5 in
Gearbelt Type
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1100H100
Zoro #
G721899171
UPC #
785201632815
Country of Origin
Unknown

Dimensions

Outside Length
110 in

Details

Number of Teeth - Timing Belts
220
Pitch - Timing Belts
0.5 in
Gearbelt Type
H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.