Zoro Homepage

Dual Synchro-Cog Timing Belt

  • Mfr # D600H100

  • Zoro # G821900517


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
H
Number of Teeth - Timing Belts
120
Pitch - Timing Belts
0.5 in
Outside Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D600H100
Zoro #
G821900517
UPC #
785201636004
Country of Origin
Unknown

Dimensions

Outside Length
60 in

Details

Gearbelt Type
H
Number of Teeth - Timing Belts
120
Pitch - Timing Belts
0.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.