Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Synchronous Belt

  • Mfr # D2590-14M-40

  • Zoro # G221898759


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Pitch - Timing Belts
14 mm
Top Width
40 mm
Number of Teeth - Timing Belts
185
Outside Length
2590 mm
Gearbelt Type
14M Dual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2590-14M-40
Zoro #
G221898759
UPC #
078520163423
Country of Origin
Unknown

Dimensions

Top Width
40 mm
Outside Length
2590 mm

Details

Pitch - Timing Belts
14 mm
Number of Teeth - Timing Belts
185
Gearbelt Type
14M Dual

Description

Timken Belts D2590-14M-40 Dual Sided Cog Synchronous Drive Belt, 185 Teeth, 14 mm Pitch, 2590 mm OAL, 40 mm W, Polymer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.