Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Synchronous Belt

  • Mfr # D3500-14M-85

  • Zoro # G521899722


product price: $2,148.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
14M Dual
Pitch - Timing Belts
14 mm
Number of Teeth - Timing Belts
250
Outside Length
3500 mm
Top Width
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3500-14M-85
Zoro #
G521899722
UPC #
078520163502
Country of Origin
Unknown

Dimensions

Outside Length
3500 mm
Top Width
85 mm

Details

Gearbelt Type
14M Dual
Pitch - Timing Belts
14 mm
Number of Teeth - Timing Belts
250

Description

Timken Belts D3500-14M-85 Dual Sided Cog Synchronous Drive Belt, 250 Teeth, 14 mm Pitch, 3500 mm OAL, 85 mm W, Polymer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.