Zoro Homepage

Durapower II FHP V-Belt

  • Mfr # 2L110R

  • Zoro # G421899297


product price: $9.45
/ea

Key Features

Outside Length
11 in
V-Belt Type
2L
Top Width
0.250 in
Material
Reinforced Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2L110R
Zoro #
G421899297
UPC #
078520142134
Country of Origin
Unknown

Dimensions

Outside Length
11 in
Top Width
0.250 in

Details

V-Belt Type
2L
Material
Reinforced Rubber

Description

Timken Belts Durapower II 2L110R Light Duty Raw Edge FHP V-Belt, 2L Section, 1/4 in W Top, 11 in L Outside, 5/32 in THK, EPDM/Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.