Zoro Homepage

Durapower II FHP V-Belt

  • Mfr # 3L510R

  • Zoro # G721898198


product price: $17.89
/ea

Key Features

V-Belt Type
3L
Top Width
0.375 in
Material
Reinforced Rubber
Outside Length
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L510R
Zoro #
G721898198
UPC #
078520142261
Country of Origin
Unknown

Dimensions

Top Width
0.375 in
Outside Length
51 in

Details

V-Belt Type
3L
Material
Reinforced Rubber

Description

Timken Belts Durapower II 3L510R Light Duty Raw Edge FHP V-Belt, 3L Section, 3/8 in W Top, 51 in L Outside, 7/32 in THK, EPDM/Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.