
Durapower II FHP V-Belt
Mfr # 3L740R
Zoro # G521898053
product price: $22.69
/eaKey Features
V-Belt Type
3L
Outside Length
74 in
Material
Reinforced Rubber
Top Width
0.375 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3L740R
Zoro #
G521898053
UPC #
078520142280
Country of Origin
Unknown
Dimensions
Outside Length
74 in
Top Width
0.375 in
Details
V-Belt Type
3L
Material
Reinforced Rubber
Description
Timken Belts Durapower II 3L740R Light Duty Raw Edge FHP V-Belt, 3L Section, 3/8 in W Top, 74 in L Outside, 7/32 in THK, EPDM/Fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.