Zoro Homepage

Durapower II FHP V-Belt

  • Mfr # 5L420R

  • Zoro # G721898129


product price: $18.25
/ea

Key Features

Top Width
0.625 in
Material
Reinforced Rubber
Outside Length
42 in
V-Belt Type
5L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L420R
Zoro #
G721898129
UPC #
078520142373
Country of Origin
Unknown

Dimensions

Top Width
0.625 in
Outside Length
42 in

Details

Material
Reinforced Rubber
V-Belt Type
5L

Description

Timken Belts Durapower II 5L420R Light Duty Raw Edge FHP V-Belt, 5L Section, 5/8 in W Top, 42 in L Outside, 11/32 in THK, EPDM/Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.