Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Durapower II FHP V-Belt

  • Mfr # 5L600R

  • Zoro # G621899080


product price: $29.89
/ea

Key Features

Top Width
0.625 in
V-Belt Type
5L
Material
Reinforced Rubber
Outside Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L600R
Zoro #
G621899080
UPC #
078520142391
Country of Origin
Unknown

Dimensions

Top Width
0.625 in
Outside Length
60 in

Details

V-Belt Type
5L
Material
Reinforced Rubber

Description

Timken Belts Durapower II 5L600R Light Duty Raw Edge FHP V-Belt, 5L Section, 5/8 in W Top, 60 in L Outside, 11/32 in THK, EPDM/Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.