Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gold Ribbon Cog-Belt

  • Mfr # CX96

  • Zoro # G321901007


product price: $104.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
CX
Outside Length
100.2 in
Top Width
0.875 in
Material
Reinforced Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX96
Zoro #
G321901007
UPC #
078520166876
Country of Origin
Unknown

Dimensions

Outside Length
100.2 in
Top Width
0.875 in

Details

V-Belt Type
CX
Material
Reinforced Rubber

Description

Timken Belts Gold-Ribbon Cog-Belt CX96 Cogged Heavy Duty V-Belt, CX Section, 7/8 in W Top, 100 in L Outside, 17/32 in THK, EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.