Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panther Synchronous Belt

  • Mfr # 1120-8MPT-35

  • Zoro # G421898283


product price: $74.19
/ea

Key Features

Top Width
35 mm
Pitch - Timing Belts
8 mm
Number of Teeth - Timing Belts
140
Gearbelt Type
8M
Outside Length
1120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120-8MPT-35
Zoro #
G421898283
UPC #
078520194728
Country of Origin
Unknown

Dimensions

Top Width
35 mm
Outside Length
1120 mm

Details

Pitch - Timing Belts
8 mm
Number of Teeth - Timing Belts
140
Gearbelt Type
8M

Description

Timken Belts Panther 1120-8MPT-35 Synchronous Drive Belt, 140 Teeth, 8 mm Pitch, 1120 mm OAL, 35 mm W, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.