Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panther Synchronous Belt

  • Mfr # 1610-14MPT-55

  • Zoro # G521898404


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Outside Length
1610 mm
Gearbelt Type
14M
Number of Teeth - Timing Belts
115
Pitch - Timing Belts
14 mm
Top Width
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1610-14MPT-55
Zoro #
G521898404
UPC #
078520194382
Country of Origin
Unknown

Dimensions

Outside Length
1610 mm
Top Width
55 mm

Details

Gearbelt Type
14M
Number of Teeth - Timing Belts
115
Pitch - Timing Belts
14 mm

Description

Timken Belts Panther 1610-14MPT-55 Synchronous Drive Belt, 115 Teeth, 14 mm Pitch, 1610 mm OAL, 55 mm W, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.