Zoro Homepage

Panther Synchronous Belt

  • Mfr # 1760-8MPT-20

  • Zoro # G321898291


product price: $59.85
/ea

Key Features

Gearbelt Type
8M
Pitch - Timing Belts
8 mm
Number of Teeth - Timing Belts
220
Outside Length
1760 mm
Top Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1760-8MPT-20
Zoro #
G321898291
UPC #
078520194617
Country of Origin
Unknown

Dimensions

Outside Length
1760 mm
Top Width
20 mm

Details

Gearbelt Type
8M
Pitch - Timing Belts
8 mm
Number of Teeth - Timing Belts
220

Description

Timken Belts Panther 1760-8MPT-20 Synchronous Drive Belt, 220 Teeth, 8 mm Pitch, 1760 mm OAL, 20 mm W, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.