Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panther Synchronous Belt

  • Mfr # 2310-14MPT-85

  • Zoro # G521899982


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
14M
Top Width
85 mm
Outside Length
2310 mm
Pitch - Timing Belts
14 mm
Number of Teeth - Timing Belts
165
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2310-14MPT-85
Zoro #
G521899982
UPC #
078520194446
Country of Origin
Unknown

Dimensions

Top Width
85 mm
Outside Length
2310 mm

Details

Gearbelt Type
14M
Pitch - Timing Belts
14 mm
Number of Teeth - Timing Belts
165

Description

Timken Belts Panther 2310-14MPT-85 Synchronous Drive Belt, 165 Teeth, 14 mm Pitch, 2310 mm OAL, 85 mm W, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.