Zoro Homepage

Panther Synchronous Belt

  • Mfr # 2450-14MPT-55

  • Zoro # G921899629


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
175
Gearbelt Type
14M
Top Width
55 mm
Outside Length
2450 mm
Pitch - Timing Belts
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2450-14MPT-55
Zoro #
G921899629
UPC #
078520194395
Country of Origin
Unknown

Dimensions

Top Width
55 mm
Outside Length
2450 mm

Details

Number of Teeth - Timing Belts
175
Gearbelt Type
14M
Pitch - Timing Belts
14 mm

Description

Timken Belts Panther 2450-14MPT-55 Synchronous Drive Belt, 175 Teeth, 14 mm Pitch, 2450 mm OAL, 55 mm W, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.