Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panther Synchronous Belt

  • Mfr # 3800-20MPT-115

  • Zoro # G721899706


product price: $1,621.99
/ea
Free Shipping & Returns

Key Features

Outside Length
3800 mm
Pitch - Timing Belts
20 mm
Gearbelt Type
20M
Top Width
115 mm
Number of Teeth - Timing Belts
190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3800-20MPT-115
Zoro #
G721899706
UPC #
078520194976
Country of Origin
Unknown

Dimensions

Outside Length
3800 mm
Top Width
115 mm

Details

Pitch - Timing Belts
20 mm
Gearbelt Type
20M
Number of Teeth - Timing Belts
190

Description

Timken Belts Panther 3800-20MPT-115 Synchronous Drive Belt, 190 Teeth, 20 mm Pitch, 3800 mm OAL, 115 mm W, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.