Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panther Synchronous Belt

  • Mfr # 640-8MPT-30

  • Zoro # G821899439


product price: $41.29
/ea

Key Features

Top Width
30 mm
Pitch - Timing Belts
8 mm
Number of Teeth - Timing Belts
80
Gearbelt Type
8M
Outside Length
640 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640-8MPT-30
Zoro #
G821899439
UPC #
078520194716
Country of Origin
Unknown

Dimensions

Top Width
30 mm
Outside Length
640 mm

Details

Pitch - Timing Belts
8 mm
Number of Teeth - Timing Belts
80
Gearbelt Type
8M

Description

Timken Belts Panther 640-8MPT-30 Synchronous Drive Belt, 80 Teeth, 8 mm Pitch, 640 mm OAL, 30 mm W, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.