Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panther Synchronous Belt

  • Mfr # 880-8MPT-35

  • Zoro # G721900624


product price: $63.65
/ea

Key Features

Number of Teeth - Timing Belts
110
Pitch - Timing Belts
8 mm
Outside Length
880 mm
Top Width
35 mm
Gearbelt Type
8M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880-8MPT-35
Zoro #
G721900624
UPC #
078520194761
Country of Origin
Unknown

Dimensions

Outside Length
880 mm
Top Width
35 mm

Details

Number of Teeth - Timing Belts
110
Pitch - Timing Belts
8 mm
Gearbelt Type
8M

Description

Timken Belts Panther 880-8MPT-35 Synchronous Drive Belt, 110 Teeth, 8 mm Pitch, 880 mm OAL, 35 mm W, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.