Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power-Wedge Cog-Band Belt

  • Mfr # R3VX600-4

  • Zoro # G821899927


product price: $167.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
R3VX
Banded Belt
4
Top Width
1.500 in
Outside Length
61.1 in
Material
Reinforced Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3VX600-4
Zoro #
G821899927
UPC #
078520170343
Country of Origin
Unknown

Dimensions

Top Width
1.500 in
Outside Length
61.1 in

Details

V-Belt Type
R3VX
Banded Belt
4
Material
Reinforced Rubber

Description

Timken Belts Power-Wedge Cog-Band R3VX600-4 Banded Cogged V-Belt, 3V Section, 1-1/2 in W Top, 60 in L Outside, 5/16 in THK, EPDM/Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.