Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power-Wedge Cog-Band Belt

  • Mfr # R5VX1000-4

  • Zoro # G621899554


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
4
V-Belt Type
R5VX
Top Width
2.500 in
Material
Reinforced Rubber
Outside Length
101.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R5VX1000-4
Zoro #
G621899554
UPC #
078520170709
Country of Origin
Unknown

Dimensions

Top Width
2.500 in
Outside Length
101.1 in

Details

Banded Belt
4
V-Belt Type
R5VX
Material
Reinforced Rubber

Description

Timken Belts Power-Wedge Cog-Band R5VX1000-4 Banded Cogged V-Belt, 5V Section, 2-1/2 in W Top, 100 in L Outside, 17/32 in THK, EPDM/Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.