Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power-Wedge Cog-Band Belt

  • Mfr # R5VX900-3

  • Zoro # G621898588


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Outside Length
91.1 in
V-Belt Type
R5VX
Material
Reinforced Rubber
Top Width
1.875 in
Banded Belt
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R5VX900-3
Zoro #
G621898588
UPC #
078520170865
Country of Origin
Unknown

Dimensions

Outside Length
91.1 in
Top Width
1.875 in

Details

V-Belt Type
R5VX
Material
Reinforced Rubber
Banded Belt
3

Description

Timken Belts Power-Wedge Cog-Band R5VX900-3 Banded Cogged V-Belt, 5V Section, 1-7/8 in W Top, 90 in L Outside, 17/32 in THK, EPDM/Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.