Zoro Homepage

Power-Wedge Cog-Band Belt

  • Mfr # R5VX900-4

  • Zoro # G721900617


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Top Width
2.5 in
Banded Belt
4
Outside Length
91.1 in
V-Belt Type
R5VX
Material
Reinforced Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R5VX900-4
Zoro #
G721900617
UPC #
078520170866
Country of Origin
Unknown

Dimensions

Top Width
2.5 in
Outside Length
91.1 in

Details

Banded Belt
4
V-Belt Type
R5VX
Material
Reinforced Rubber

Description

Timken Belts Power-Wedge Cog-Band R5VX900-4 Banded Cogged V-Belt, 5V Section, 2-1/2 in W Top, 90 in L Outside, 17/32 in THK, EPDM/Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.