Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power-Wedge Cog-Belt

  • Mfr # 3VX550

  • Zoro # G521898428


product price: $30.05
/ea

Key Features

Outside Length
55 in
V-Belt Type
3VX
Top Width
0.375 in
Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VX550
Zoro #
G521898428
UPC #
003824400127
Country of Origin
Unknown

Dimensions

Outside Length
55 in
Top Width
0.375 in

Details

V-Belt Type
3VX
Material
Neoprene

Description

Timken Belts Power-Wedge Cog-Belt 3VX550 Cogged Heavy Duty V-Belt, 3V Section, 3/8 in W Top, 55 in L Outside, 5/16 in THK, EPDM/Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.