Zoro Homepage

Power-Wedge Cog-Belt

  • Mfr # 8VX1700

  • Zoro # G721899195


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
V-Belt Type
8VX
Outside Length
170.5 in
Top Width
1.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8VX1700
Zoro #
G721899195
UPC #
078520185813
Country of Origin
Unknown

Dimensions

Outside Length
170.5 in
Top Width
1.0625 in

Details

Material
Neoprene
V-Belt Type
8VX

Description

Timken Belts Power-Wedge Cog-Belt 8VX1700 Cogged Heavy Duty V-Belt, 8V Section, 1 in W Top, 170 in L Outside, 7/8 in THK, EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.