Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power-Wedge Cog-Belt

  • Mfr # XPB3350

  • Zoro # G621899691


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Outside Length
3372 in
V-Belt Type
SPBX
Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPB3350
Zoro #
G621899691
UPC #
004668433671
Country of Origin
Unknown

Dimensions

Outside Length
3372 in

Details

V-Belt Type
SPBX
Material
Neoprene

Description

Timken Belts XPB3350 Cogged Heavy Duty V-Belt, XPB Section, 17 mm W Top, 3350 mm L Outside, 13 mm THK, EPDM/Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.