Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power-Wedge Cog-Belt

  • Mfr # XPZ1450

  • Zoro # G121900569


product price: $19.59
/ea

Key Features

Top Width
10 mm
Outside Length
1450 mm
V-Belt Type
SPZX
Material
Rubber Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPZ1450
Zoro #
G121900569
UPC #
078520171559
Country of Origin
Unknown

Dimensions

Top Width
10 mm
Outside Length
1450 mm

Details

V-Belt Type
SPZX
Material
Rubber Compound

Description

Timken Belts XPZ1450 Cogged Heavy Duty V-Belt, XPZ Section, 10 mm W Top, 1450 mm L Outside, 8 mm THK, EPDM/Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.