Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Blue Ribbon Band

  • Mfr # RB158-4

  • Zoro # G321900406


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
4
Top Width
2.5 in
Outside Length
162 in
V-Belt Type
RBP
Material
Reinforced Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB158-4
Zoro #
G321900406
UPC #
078520168702
Country of Origin
Unknown

Dimensions

Top Width
2.5 in
Outside Length
162 in

Details

Banded Belt
4
V-Belt Type
RBP
Material
Reinforced Rubber

Description

Timken Belts RB158-4 Banded Wrapped Molded V-Belt, RB Section, 2-1/2 in W Top, 161 in L Outside, 7/16 in THK, Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.