Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Blue Ribbon Band

  • Mfr # RB74-2

  • Zoro # G121900040


product price: $99.79
/ea
Free Shipping & Returns

Key Features

V-Belt Type
RBP
Top Width
1.25 in
Outside Length
78 in
Material
Reinforced Rubber
Banded Belt
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB74-2
Zoro #
G121900040
UPC #
078520169042
Country of Origin
Unknown

Dimensions

Top Width
1.25 in
Outside Length
78 in

Details

V-Belt Type
RBP
Material
Reinforced Rubber
Banded Belt
2

Description

Timken Belts RB74-2 Banded Wrapped Molded V-Belt, RB Section, 1-1/4 in W Top, 77 in L Outside, 7/16 in THK, Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.