Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Blue Ribbon V-Belt

  • Mfr # A43

  • Zoro # G821900616


product price: $16.35
/ea

Key Features

V-Belt Type
AP
Top Width
0.500 in
Material
Reinforced Rubber
Outside Length
45.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A43
Zoro #
G821900616
UPC #
078520163032
Country of Origin
Unknown

Dimensions

Top Width
0.500 in
Outside Length
45.3 in

Details

V-Belt Type
AP
Material
Reinforced Rubber

Description

Timken Belts Super II A43 Heavy Duty V-Belt, A Section, 1/2 in W Top, 11/32 in THK, Fabric Cover/Rubber Body/Polyester Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.