Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Blue Ribbon V-Belt

  • Mfr # A52

  • Zoro # G121900521


product price: $17.49
/ea

Key Features

Top Width
0.500 in
V-Belt Type
AP
Material
Reinforced Rubber
Outside Length
54.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A52
Zoro #
G121900521
UPC #
078520163041
Country of Origin
Unknown

Dimensions

Top Width
0.500 in
Outside Length
54.3 in

Details

V-Belt Type
AP
Material
Reinforced Rubber

Description

Timken Belts Super II A52 Heavy Duty V-Belt, A Section, 1/2 in W Top, 11/32 in THK, Fabric Cover/Rubber Body/Polyester Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.