Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Blue Ribbon V-Belt

  • Mfr # B225

  • Zoro # G521900800


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Top Width
0.6563 in
Outside Length
226.3 in
Material
Reinforced Rubber
V-Belt Type
BP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B225
Zoro #
G521900800
UPC #
078520163145
Country of Origin
Unknown

Dimensions

Top Width
0.6563 in
Outside Length
226.3 in

Details

Material
Reinforced Rubber
V-Belt Type
BP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.