Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Blue Ribbon V-Belt

  • Mfr # C136

  • Zoro # G021900058


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Top Width
0.875 in
V-Belt Type
CP
Outside Length
140.2 in
Material
Reinforced Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C136
Zoro #
G021900058
UPC #
078520166721
Country of Origin
Unknown

Dimensions

Top Width
0.875 in
Outside Length
140.2 in

Details

V-Belt Type
CP
Material
Reinforced Rubber

Description

Timken Belts Super II C136 Heavy Duty V-Belt, C Section, 7/8 in W Top, 9/16 in THK, Fabric Cover/Rubber Body/Polyester Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.