Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Blue Ribbon V-Belt

  • Mfr # D144

  • Zoro # G621898632


product price: $224.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
DP
Top Width
1.25 in
Outside Length
149.2 in
Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D144
Zoro #
G621898632
UPC #
078520166922
Country of Origin
Unknown

Dimensions

Top Width
1.25 in
Outside Length
149.2 in

Details

V-Belt Type
DP
Material
Neoprene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.