Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Power Wedge Band

  • Mfr # R5V1400-4

  • Zoro # G021899574


product price: $991.99
/ea
Free Shipping & Returns

Key Features

Outside Length
141 in
V-Belt Type
R5V
Top Width
2.500 in
Material
Reinforced Rubber
Banded Belt
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R5V1400-4
Zoro #
G021899574
UPC #
078520170940
Country of Origin
Unknown

Dimensions

Outside Length
141 in
Top Width
2.500 in

Details

V-Belt Type
R5V
Material
Reinforced Rubber
Banded Belt
3

Description

Timken Belts Wedge-Band R5V1400-4 Banded Wrapped V-Belt, 5V Section, 2-1/2 in W Top, 140 in L Outside, 17/32 in THK, Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.